Motion
SS5YJ5-42-02-N7T

SMC CORP OF AMERICA
SS5YJ5-42-02-N7T

SYJ 5 PORT VALVE MANIFOLD
MI ITEM #01998854
MFR #SS5YJ5-42-02-N7T
List Price$27.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ5-42-02-N7T

SYJ 5 PORT VALVE MANIFOLD
MI ITEM #01998854
MFR #SS5YJ5-42-02-N7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.89/each for your price

Overview

Mfr description
SS5YJ5-42-02-N7T MFLD ASSY, 2-STA
  • Bar stock type manifold for SYJ5000 valves
  • Supply and exhaust ports common (20, 31, 32, 41 types)
  • Valves individually wired
  • Maximum 20 stations available as standard
  • 10 port sizes available

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    61.6 mm
  • Overall Length
    65 mm
  • Overall Width
    103.2 mm
  • Mounting Type
    Direct
  • For Use With Series
    SYJ5000
  • Manifold Port(s)
    1/4 NPTF
  • Number Of Stations
    2
  • Wiring Type
    Individual Connector
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text