Motion
SS5YJ5-42-03-01T

SMC CORP OF AMERICA
SS5YJ5-42-03-01T

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #01998855
MFR #SS5YJ5-42-03-01T
List Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ5-42-03-01T

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #01998855
MFR #SS5YJ5-42-03-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.15/each for your price

Overview

Mfr description
SS5YJ5-42-03-01T MFLD ASSY, 3-STA

Specifications

  • Piping Type
    Base Mounted Common SUP Common EXH
  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Fluid Comp
    Air
  • Overall Height
    61.6 mm
  • Overall Length
    83 mm
  • Overall Width
    103.2 mm
  • Mounting Type
    Direct
  • For Use With Series
    SYJ5000
  • Manifold Port(s)
    1/8 NPTF
  • Number Of Stations
    3
  • Wiring Type
    Individual Connector
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text