Specifications
Details
- Country of OriginUS
- Fluid CompAir
- Maximum Operating Pressure+0.7 Mpa2
- Operating Temperature RangeMaximum of +50 °C
- Piping TypeManifold
- SeriesSY
- Standards MetJIS B 8375-1981
Overview
Mfr description
SX3000-50-1A-N7 MANIFOLD BLOCK 1/4 T