Specifications
Dimensions
- Overall Height53.5 mm
- Overall Length83.5 mm
- Overall Width22 mm
- Port Sizes1/8 BSPT
Details
- ActuationPiloted Solenoid
- Body MaterialZinc
- Flow Coefficient Cv Flow Factor Kv0.16 (A/B to EA/EB) Cv, 0.18 (P to A/B) Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure101 psi
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Temperature RangeMaximum of 122 °F
- Piping TypeBody Ported
- Response Time12 ms
- Seal MaterialNitrile
- Solenoid Allowable Voltage Fluct-10 to +10 %
- Solenoid Electrical EntryL Plug
- Solenoid Power Consumption0.6 W
- Sonic Conductance (C)0.55 (A/B to EA/EB) dm³/(s.bar), 0.73 (P to A/B) dm³/(s.bar)
- Standards MetJIS B 8375-1981
- Valve FunctionSpool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)