Motion
SX3240-5LOZD
Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #01998969
MFR #SX3240-5LOZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #01998969
MFR #SX3240-5LOZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SX3240-5LOZD VALVE, SOL

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Double
  • Solenoid Electrical Entry
    L Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.16 (A/B to EA/EB) Cv, 0.18 (P to A/B) Cv
  • Manual Operation Type
    Locking (Slotted)
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 BSPT
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Overall Height
    53.5 mm
  • Overall Length
    83.5 mm
  • Overall Width
    22 mm
  • Response Time
    12 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.6 W
  • Sonic Conductance (C)
    0.55 (A/B to EA/EB) dm³/(s.bar), 0.73 (P to A/B) dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text