Motion
SX5440-5LOZ
Solenoid Valve - Female, 24 V dc
MI ITEM #01999044
MFR #SX5440-5LOZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, 24 V dc
MI ITEM #01999044
MFR #SX5440-5LOZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SX5440-5LOZ VALVE, SOL

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.44 (P to A, B) Cv, 0.72 (A, B to EA, EB) Cv
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc
  • Body Material
    Aluminum
  • Standards Met
    JIS
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Operating Temperature Range
    Maximum of +50 °C
  • Response Time
    ≤38 ms
  • Number Of Solenoids
    Double
  • Solenoid Power Consumption
    0.65 W
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    100 kPa
  • Overall Length
    92 mm
  • Overall Width
    22 mm
  • Overall Height
    53.5 mm
  • Weight
    0.22 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/4 BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text