Specifications
Dimensions
- Lead Wire Length1000 mm
- Port SizeM3
Details
- Country of OriginCN
- Fluid CompAir
- Manufacturer Product Page
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Response Time<lt/>10 ms
- SeriesSY
- Standards MetJIS B 8374-1981
- Wire TypeOther Voltages VAC
- Wiring TypeLead Wire
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)