Motion
SY100-30-3A-15

SMC CORP OF AMERICA
SY100-30-3A-15

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
Mi Item #01999057
MFR #SY100-30-3A-15
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY100-30-3A-15

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
Mi Item #01999057
MFR #SY100-30-3A-15

Mfr description
SY100-30-3A-15 CONNECTOR ASSY 1500MM
  • For series SY3000/5000/7000
  • AC & DC options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Lead Wire Length
    1500 mm
  • Port Size
    M3

Details

  • Country of Origin
    CN
  • Manufacturer Product Page
  • Series
    SY
  • Wire Type
    Other Voltages VAC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)