Overview
Mfr description
SY100-30-3A-30 CONNECTOR ASSY 3000MM
- For series SY3000/5000/7000
- AC & DC options
Specifications
- Country of OriginCN
- Operating Temperature Range-10 to +50 °C
- Manufacturer Product Page
- Standards MetJIS B 8374-1981
- Fluid CompAir
- Mounting TypeDirect
- Response Time<lt/>10 ms
- Lead Wire Length3000 mm
- Wiring TypeLead Wire
- Wire TypeOther Voltages VAC
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data