Motion
SY100-30-3A-50

SMC CORP OF AMERICA
SY100-30-3A-50

Sy3000/5000/7000, Power Plug Connector - 5-Way, Direct Mounting
Mi Item #01999061
MFR #SY100-30-3A-50
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY100-30-3A-50

Sy3000/5000/7000, Power Plug Connector - 5-Way, Direct Mounting
Mi Item #01999061
MFR #SY100-30-3A-50

Mfr description
SY100-30-3A-50 CONNECTOR ASSY 5000MM
  • For series SY3000/5000/7000
  • AC & DC options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Lead Wire Length
    5000 mm

Details

  • Country of Origin
    CN
  • Flow Direction
    5-Way
  • Flow Rate
    0.008 Cv
  • Fluid Comp
    Air
  • For Use With Series
    SY100
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Direct Mount
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Direct Mounting
  • Response Time
    <lt/>10 ms
  • Series
    SY
  • Standards Met
    JIS B 8374-1981
  • Valve Series
    SY100
  • Wire Type
    Other Voltages VAC
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)