Motion
SY100-30-4A-
SY100-30-4A-
Mi Item #01999063
MFR #SY100-30-4A-
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY100-30-4A-
Mi Item #01999063
MFR #SY100-30-4A-

Mfr description
SY100-30-4A CONNECTOR ONLY
  • For series SY3000/5000/7000
  • AC & DC options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Base Type
    Connector Assembly
  • Country of Origin
    JP
  • Fluid Comp
    Air
  • Manufacturer Product Page
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Part Type
    Valve Assembly
  • Response Time
    <lt/>10 ms
  • Standards Met
    JIS B 8374-1981
  • Wiring Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)