Motion
SY100-30-4A-10

SMC CORP OF AMERICA
SY100-30-4A-10

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
Mi Item #01999064
MFR #SY100-30-4A-10
Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY100-30-4A-10

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
Mi Item #01999064
MFR #SY100-30-4A-10

Mfr description
SY100-30-4A-10 PLUG ASSY
  • For series SY3000/5000/7000
  • AC & DC options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.54/each

Specifications

Dimensions

  • Lead Wire Length
    1000 mm

Details

  • Country of Origin
    CN
  • Fluid Comp
    Air
  • Manufacturer Product Page
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    <lt/>10 ms
  • Series
    SY
  • Standards Met
    JIS B 8374-1981
  • Wire Type
    For DC
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)