Motion
SY100-30-4A-25

SMC CORP OF AMERICA
SY100-30-4A-25

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
MI ITEM #01999068
MFR #SY100-30-4A-25
Price$4.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY100-30-4A-25

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
MI ITEM #01999068
MFR #SY100-30-4A-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.62/each

Specifications

Dimensions

  • Lead Wire Length
    2500 mm
  • Port Size
    M3

Details

  • Country of Origin
    CN
  • Fluid Comp
    Air
  • Manufacturer Product Page
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    <lt/>10 ms
  • Series
    SY
  • Standards Met
    JIS B 8374-1981
  • Wire Type
    For DC
  • Wiring Type
    Lead Wire

Overview

Mfr description
SY100-30-4A-25 CONNECTOR ASSY 2500MM
  • For series SY3000/5000/7000
  • AC & DC options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought