Motion
SY100-30-4A-6

SMC CORP OF AMERICA
SY100-30-4A-6

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
MI ITEM #01999071
MFR #SY100-30-4A-6
Price$2.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY100-30-4A-6

SY 4/5 PORT SOLENOID VALVE POWER PLUG CONNECTOR with Voltage
MI ITEM #01999071
MFR #SY100-30-4A-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.76/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm

Details

  • Country of Origin
    CN
  • Fluid Comp
    Air
  • Manufacturer Product Page
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    <lt/>10 ms
  • Series
    SY
  • Standards Met
    JIS B 8374-1981
  • Wire Type
    For DC
  • Wiring Type
    Lead Wire

Overview

Mfr description
SY100-30-4A-6 CONNECTOR ASSY 600MM D
  • For series SY3000/5000/7000
  • AC & DC options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought