Motion
SY113-5LOZD-M3

SMC CORP OF AMERICA
SY113-5LOZD-M3

VALVE, SOL, BODY PT
MI ITEM #01999086
MFR #SY113-5LOZD-M3
List Price$25.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY113-5LOZD-M3

VALVE, SOL, BODY PT
MI ITEM #01999086
MFR #SY113-5LOZD-M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.45/each for your price

Overview

Mfr description
SY113-5LOZD-M3 VALVE, SOL, BODY PT

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.14 mm²
  • Manual Operation Type
    Locking (Slotted)
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    M3x0.5
  • Standards Met
    JIS B 8374-1981, JIS
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Overall Height
    19.5 mm
  • Overall Length
    32 mm
  • Overall Width
    10 mm
  • Response Time
    ≤10 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.55 W
  • Valve Function
    Poppet
  • Series
    SY100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought