Overview
Mfr description
SY113-5LOZ-PM3-F VALVE, SOL, BODY PT
Specifications
- Piping TypeBody Ported
- Number Of Ports
- Solenoid Supply Voltage24 V dc
- Operating Temperature Range14 to 122 °F
- Seal MaterialRubber
- Operating MediumAir
- Normal StateNormally Closed
- Manufacturer Product Page
- ActuationDirect Operated Solenoid
- SeriesSY100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data