Motion
SY113-5MZ-PM3-F

SMC CORP OF AMERICA
SY113-5MZ-PM3-F

Solenoid-Operated Air Control Valve - Body Ported, 3 Port
Mi Item #01999092
MFR #SY113-5MZ-PM3-F
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY113-5MZ-PM3-F

Solenoid-Operated Air Control Valve - Body Ported, 3 Port
Mi Item #01999092
MFR #SY113-5MZ-PM3-F

Mfr description
SY113-5MZ-PM3-F VALVE, SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Manufacturer Product Page
  • Normal State
    Normally Closed
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)