Motion
SY113-6MZ-PM3-F

SMC CORP OF AMERICA
SY113-6MZ-PM3-F

Solenoid-operated Air Control Valve - 4 Way, 12 V dc, Body Ported
Mi Item #01999096
MFR #SY113-6MZ-PM3-F
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY113-6MZ-PM3-F

Solenoid-operated Air Control Valve - 4 Way, 12 V dc, Body Ported
Mi Item #01999096
MFR #SY113-6MZ-PM3-F

Mfr description
SY113-6MZ-PM3-F VALVE, SOL, BODY PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Details

  • Body Material
    Resin
  • Flow Direction
    4 Way
  • For Use With Series
    SY100
  • Maximum Operating Pressure
    101
  • Mounting
    Body Ported
  • Number Of Ports  
    4
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    JIS;JIS B 8374 1981
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)