Motion
SY113A-5GZ-M3

SMC CORP OF AMERICA
SY113A-5GZ-M3

VALVE, SOL 24VDC
MI ITEM #01999098
MFR #SY113A-5GZ-M3
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY113A-5GZ-M3

VALVE, SOL 24VDC
MI ITEM #01999098
MFR #SY113A-5GZ-M3

Mfr description
SY113A-5GZ-M3 VALVE, SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Overall Height
    21.3 mm
  • Overall Length
    28 mm
  • Overall Width
    10 mm
  • Port Sizes
    M3x0.5

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Flow Coefficient Cv Flow Factor Kv
    0.22 mm²
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    ≤10 ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    0.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8374-1981, JIS
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)