Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY113A-6G-PM3

Solenoid-Operated Air Control Valve - Body Ported, 3 Port
MI ITEM #01999102
MFR #SY113A-6G-PM3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SY113A-6G-PM3 VALVE, SOL, BODY PT

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    12 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Manufacturer Product Page
  • Actuation
    Direct Operated Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought