Motion
SY113-SG-PM3
Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 5 V dc, Body Ported
Mi Item #01999107
MFR #SY113-SG-PM3
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 5 V dc, Body Ported
Mi Item #01999107
MFR #SY113-SG-PM3

Mfr description
SY113-SG-PM3 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    3-Way
  • For Use With Series
    SY100
  • Manufacturer Product Page
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Supply Voltage
    5 V dc
  • Valve Series
    SY100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)