Specifications
Details
- ActuationDirect Operated Solenoid
- Manufacturer Product Page
- Normal StateNormally Closed
- Number Of Ports3
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Seal MaterialRubber
- SeriesSY100
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage100 V ac
Overview
Mfr description
SY114-1L VALVE, SOL