Motion
SY114-3LZ
Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 110-115 V ac, Single Solenoid, L Plug, Base Mounted
Mi Item #01999117
MFR #SY114-3LZ
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 110-115 V ac, Single Solenoid, L Plug, Base Mounted
Mi Item #01999117
MFR #SY114-3LZ

Mfr description
SY114-3LZ VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Overall Height
    27.8 mm
  • Overall Length
    36 mm
  • Overall Width
    15.5 mm

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Electrical Entry
    L Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.14 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    0.14 Cv
  • For Use With Series
    SY100
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    145 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    ≤10 ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    1.1 @ 110 V ac VA, 1.2 @ 115 V ac VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-115 V ac
  • Standards Met
    JIS B 8374-1981, JIS
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    SY100
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)