Motion
SY114-5LOZ-Q
Solenoid-operated Air Control Valve - 4 Way
Mi Item #01999143
MFR #SY114-5LOZ-Q
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4 Way
Mi Item #01999143
MFR #SY114-5LOZ-Q

Mfr description
SY114-5LOZ-Q VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Details

  • Body Material
    Resin
  • Flow Direction
    4 Way
  • Flow Rate
    0.008 Cv, 0.012 Cv
  • For Use With Series
    SY100
  • Maximum Operating Pressure
    101
  • Number Of Ports  
    4
  • Operating Medium
    Air
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Standards Met
    JIS;JIS B 8374 1981
  • Valve Series
    SY100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)