Motion
SY114-5MZ-M3
Solenoid-Operated Air Control Valve - 4-Way, Direct Operated Solenoid, 24 V dc, 1 Solenoid, M Plug, Base Mounted, With Subplate
MI ITEM #01999163
MFR #SY114-5MZ-M3
List Price$29.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Direct Operated Solenoid, 24 V dc, 1 Solenoid, M Plug, Base Mounted, With Subplate
MI ITEM #01999163
MFR #SY114-5MZ-M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.16/each for your price

Overview

Mfr description
SY114-5MZ-M3 VALVE, SOL, BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Normal State
    Normally Closed
  • Port Size
    With Subplate
  • Manufacturer Product Page
  • Actuation
    Direct Operated Solenoid
  • Series
    SY100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought