Motion
SY114-6GZB-M3

SMC CORP OF AMERICA
SY114-6GZB-M3

VALVE, SOL
MI ITEM #01999168
MFR #SY114-6GZB-M3
Price$32.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY114-6GZB-M3

VALVE, SOL
MI ITEM #01999168
MFR #SY114-6GZB-M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.35/each

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Manual Operation Type
    Locking (Slotted)
  • Manufacturer Product Page
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Supply Voltage
    12 V dc

Overview

Mfr description
SY114-6GZB-M3 VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought