Motion
SY114-6LOU-M3

SMC CORP OF AMERICA
SY114-6LOU-M3

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 12 V dc, Single Solenoid, L Plug Connector, Base Mounted, 3 mm
Mi Item #01999174
MFR #SY114-6LOU-M3
Price$30.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY114-6LOU-M3

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 12 V dc, Single Solenoid, L Plug Connector, Base Mounted, 3 mm
Mi Item #01999174
MFR #SY114-6LOU-M3

Mfr description
SY114-6LOU-M3 VALVE, SOL, BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.75/each

Specifications

Dimensions

  • Inlet Size
    M3 x 0.50 mm
  • Outlet Size
    M3 x 0.50 mm
  • Port Size
    3 mm
  • Port Size - Exhaust
    M3 x 0.50 mm
  • Subplate Port Size
    M3 x 0.50 mm

Details

  • Actuation
    Direct Operated Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    3-Way
  • Flow Rate
    0.008 Cv
  • For Use With Series
    SY100
  • Manifold Port(s)
    M3 x 0.50 mm
  • Manufacturer Product Page
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Electrical Entry
    L Plug Connector
  • Solenoid Supply Voltage
    12 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY100
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)