Specifications
Details
- Body MaterialResin
- Flow Direction4 Way
- Flow Rate0.008 Cv, 0.012 Cv
- For Use With SeriesSY100
- Maximum Operating Pressure145
- Number Of Ports4
- Operating MediumAir
- Seal MaterialRubber
- SeriesSY100
- Standards MetJIS;JIS B 8374 1981
- Valve SeriesSY100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)