Motion
SY115-3DZ
Pneumatic Manifold Valve Assembly - 5-Way, 12 V dc, 24 V dc
Mi Item #01999234
MFR #SY115-3DZ
Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Manifold Valve Assembly - 5-Way, 12 V dc, 24 V dc
Mi Item #01999234
MFR #SY115-3DZ

Mfr description
SY115-3DZ VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.33/each

Specifications

Details

  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY100
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of +50 °C
  • Series
    SY100
  • Solenoid Supply Voltage
    12 V dc, 24 V dc
  • Valve Series
    SY100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)