Specifications
Details
- ActuationDirect Operated Solenoid
- Manufacturer Product Page
- Normal StateNormally Closed
- Number Of Ports3
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Seal MaterialRubber
- SeriesSY100
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage220 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)