Specifications
Details
- Flow Direction5-Way
- Fluid CompAir
- For Use With SeriesSY100
- Number Of Ports5
- Operating MediumAir
- Operating Temperature RangeMaximum of +50 °C
- SeriesSY100
- Valve SeriesSY100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)