Motion
SY124-3LZ-M3
VALVE, SOL BASE MT
MI ITEM #01999246
MFR #SY124-3LZ-M3
List Price$29.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL BASE MT
MI ITEM #01999246
MFR #SY124-3LZ-M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.16/each for your price

Overview

Mfr description
SY124-3LZ-M3 VALVE, SOL BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Open
  • Manufacturer Product Page
  • Actuation
    Direct Operated Solenoid
  • Series
    SY100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought