Specifications
Details
- ActuationDirect Operated Solenoid
- Manufacturer Product Page
- Normal StateNormally Open
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Seal MaterialRubber
- Solenoid Supply Voltage6 V dc
Help us improve this product