Overview
Mfr description
SY3000-56-1B END BLOCK ASSY (SS5Y3-6
- End Block Assembly (U side) for SY cassette manifold.
- DIN rail mounted
Specifications
- Piping TypeManifold
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY3000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data