Motion
SY3120-BLOZ-N7-F2

SMC CORP OF AMERICA
SY3120-BLOZ-N7-F2

Solenoid-operated Air Control Valve - 4 Way, 1/4 in, Rc Threads
Mi Item #01999479
MFR #SY3120-BLOZ-N7-F2
Price$56.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-BLOZ-N7-F2

Solenoid-operated Air Control Valve - 4 Way, 1/4 in, Rc Threads
Mi Item #01999479
MFR #SY3120-BLOZ-N7-F2

Mfr description
SY3120-BLOZ-N7-F2 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.90/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Zinc
  • Bracket Included
    Yes
  • Bracket Type
    w Side Bracket
  • Flow Direction
    4 Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.2500 in
  • Maximum Operating Pressure
    101
  • Mounting
    Side Bracket
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Port Thread Standard
    BSPT
  • Response Time
    15
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    IEC 60529;JIS B 8375 1981
  • Thread Standard
    Rc
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)