Motion
SY5000-26-20A

SMC CORP OF AMERICA
SY5000-26-20A

SY 4/5 PORT SOLENOID VALVE
Mi Item #01999942
MFR #SY5000-26-20A
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5000-26-20A

SY 4/5 PORT SOLENOID VALVE
Mi Item #01999942
MFR #SY5000-26-20A

Mfr description
SY5000-26-20A BLANK PLATE ASSY
  • Install on unused station on manifold
  • Includes blanking plate, gasket and mounting screws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    CN
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Piping Type
    Body Ported
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)