Motion
SY5000-27-1T
SY 4/5 PORT SOLENOID VALVE
Mi Item #01999947
MFR #SY5000-27-1T
Price$10.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE
Mi Item #01999947
MFR #SY5000-27-1T

Mfr description
SY5000-27-1T SUBPLATE 1/4" NPTF
  • Sub-plate for Base Mounted SY series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.77/each

Specifications

Dimensions

  • Port Size
    1/8

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Mounting Type
    Base Mount
  • Piping Type
    Base Mounted with Subplate
  • Series
    SY
  • Thread Standard
    NPTF
  • Valve Series
    SY5000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)