Motion
SY5000-56-1A
Sy3000/5000/7000, End Block Assembly, D Side (sy7000 D Side & U Side) - 5-Way, 1/8 in, Rc Threads
Mi Item #01999965
MFR #SY5000-56-1A
Price$9.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sy3000/5000/7000, End Block Assembly, D Side (sy7000 D Side & U Side) - 5-Way, 1/8 in, Rc Threads
Mi Item #01999965
MFR #SY5000-56-1A

Mfr description
SY5000-56-1A LEFT END BLOCK
  • End Block Assembly (D side) for SY cassette manifold.
  • DIN rail mounted
  • SY7000 both D side and U side end block.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.01/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    End Block Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    w/o Bracket
  • Number Of Ports  
    5
  • Port Thread Standard
    BSPT
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)