Motion
SY5120-5DZ-C8-F1

SMC CORP OF AMERICA
SY5120-5DZ-C8-F1

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, One-touch fitting for 8 mm, Push to Connect Threads
MI ITEM #02000052
MFR #SY5120-5DZ-C8-F1
Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5DZ-C8-F1

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, One-touch fitting for 8 mm, Push to Connect Threads
MI ITEM #02000052
MFR #SY5120-5DZ-C8-F1

Mfr description
SY5120-5DZ-C8-F1 VALVE, SGL SOL, BOD
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.64/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Actuation
    2 position single
  • Bracket Type
    w/ Foot Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)