Motion
SY5120-5MPZ-N9T

SMC CORP OF AMERICA
SY5120-5MPZ-N9T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #02000113
MFR #SY5120-5MPZ-N9T
List Price$64.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5MPZ-N9T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #02000113
MFR #SY5120-5MPZ-N9T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.48/each for your price

Overview

Mfr description
SY5120-5MPZ-N9T VALVE, SGL SOL, BODY

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 5/6 in
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Voltage
    24 V dc
  • Lead Wire Length
    300 mm
  • Thread Standard
    NPTF
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY5000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text