Overview
Mfr description
SY5320-5H-01T VALVE, SOL BODY PT
- Fluid: air
- Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
- Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
- Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
- Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
- Ambient & fluid temperature: 50°C
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryGrommet
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Port Sizes1/8 NPTF
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data