Overview
Mfr description
SY5345-6FU VALVE, SOL
Specifications
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Closed Center)
- Number Of SolenoidsDouble
- Solenoid Supply Voltage12 V dc
- Manual Operation TypeNon-Locking Push
- Flow Direction4-Way
- Manufacturer Product Page
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data