Motion
SY5540R-6MOZ-X90

SMC CORP OF AMERICA
SY5540R-6MOZ-X90

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, Double Solenoid, M Plug without Connector, Base Mounted
Mi Item #02000618
MFR #SY5540R-6MOZ-X90
Price$89.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5540R-6MOZ-X90

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, Double Solenoid, M Plug without Connector, Base Mounted
Mi Item #02000618
MFR #SY5540R-6MOZ-X90

Mfr description
SY5540R-6MOZ-X90 VALVE, DBL SOL, BAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.25/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    M Plug without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    SY5000
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    12 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY5000
  • Wire Type
    M Plug without Connector
  • Wiring Type
    M Plug without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)