Motion
SY7000-27-1
SY 4/5 PORT SOLENOID VALVE
MI ITEM #02000623
MFR #SY7000-27-1
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE
MI ITEM #02000623
MFR #SY7000-27-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.67/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Solenoids
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Series
    SY
  • Thread Standard
    NPTF
  • Valve Series
    SY7000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor

Overview

Mfr description
SY7000-27-1 SUBPLATE, 1/4" PT
  • Sub-plate for Base Mounted SY series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought