Overview
Mfr description
KRR10-12W2 FITTING
- Effective when piping is in a confined space
- Release collar allows easy removal of tubing without damaging the tube
- Ideal for areas where weld splatter is generated
- Flame resistant material
- Maximum operating pressure of 1.0MPa
- This product is not intended for use in potable water systems
Specifications
- Compatible Tube Outer Diameter10 mm
- ManufacturerName (description attribute)SMC
- Country of OriginSG
- SeriesKR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data