Motion
KRT11-36S
Hose End - 0.3750 in Compatible Tube Outer Diameter
Mi Item #02000849
MFR #KRT11-36S
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.3750 in Compatible Tube Outer Diameter
Mi Item #02000849
MFR #KRT11-36S

Mfr description
KRT11-36S FITTING
  • Effective when piping is in a confined space
  • Release collar allows easy removal of tubing without damaging the tube
  • Ideal for areas where weld splatter is generated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)