Motion
KSH06-01S
Hose End - 6 mm Compatible Tube Outer Diameter
MI ITEM #02000918
MFR #KSH06-01S
List Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Compatible Tube Outer Diameter
MI ITEM #02000918
MFR #KSH06-01S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.40/each for your price

Overview

Mfr description
KSH06-01S FITTING
  • Rotary, One-touch fitting (standard)
  • Metric threads
  • Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
  • Maximum operating pressure: 1.0 MPa
  • Ambient & fluid temperature: -5 to 60°C
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    6 mm
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    CN
  • Series
    KS KX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text