Motion
KSH06-M5
One Touch Push-to-Connect Tube Fitting
Mi Item #02000920
MFR #KSH06-M5
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Touch Push-to-Connect Tube Fitting
Mi Item #02000920
MFR #KSH06-M5

Mfr description
KSH06-M5 FITTING
  • Rotary, One-touch fitting (standard)
  • Metric threads
  • Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm
  • Hex Size
    8 mm
  • Overall Diameter
    14 mm
  • Overall Length
    37.5 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    PBT
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    ISO
  • Country of Origin
    CN
  • Fitting Connection Family
    Push-In to ISO
  • Fitting Connection Type
    6 Female Push-In to M5x0.8 Male ISO Threaded
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +60 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -5 (No Freezing) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C
  • Port / Tube OD 1
    6 mm Push-to-Connect
  • Port / Tube OD 2
    M5
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Material
    Nitrile
  • Series
    KS KX
  • Standards Met
    CE, CSA/UL, EN/ISO, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)