Overview
Mfr description
KSH08-03S FITTING
- Rotary, One-touch fitting (standard)
- Metric threads
- Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
- Maximum operating pressure: 1.0 MPa
- Ambient & fluid temperature: -5 to 60°C
- This product is not intended for use in potable water systems
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginCN
- SeriesKS KX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data