Motion
KSL03-32
One Touch Push-to-Connect Tube Fitting
MI ITEM #02000937
MFR #KSL03-32
Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Touch Push-to-Connect Tube Fitting
MI ITEM #02000937
MFR #KSL03-32

Mfr description
KSL03-32 FITTING
  • Rotary, One-touch fitting (standard)
  • Inch threads
  • Tube OD: 5/32", 1/4", 5/16", 3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.35/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    5/32 in
  • Hex Size
    8 mm
  • Overall Diameter
    12 mm
  • Overall Length
    22 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    PBT
  • Burst Pressure
    3 MPa
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    UNF
  • Country of Origin
    CN
  • Fitting Connection Family
    Push-In to UNF
  • Fitting Connection Type
    5/32 Female Push-In to #10-32 Male UNF Threaded
  • Fitting Shape
    90° Elbow
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +60 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -5 (No Freezing) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C
  • Port / Tube OD 1
    5/32" Push-to-Connect
  • Port / Tube OD 2
    #10-32
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Material
    Nitrile
  • Series
    KS KX
  • Standards Met
    ANSI, ASMEB, CE, CSA/UL, EN/ISO, JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)